Zoro Homepage

Face Shield, Clear Visor, Polycarbonate, Locking Mount Suspension

  • Mfr # 60472

  • Zoro # G111807465


product price: $42.85
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI Z87.1+ (2020), CSA Z94.3-20
Features
Full Face Toric Lens Wrap Around
Visor Width
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60472
Zoro #
G111807465
UPC #
092644604720
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
7 3/8 in
Visor Height
11 1/4 in
Visor Thickness
0.08 (2 mm)

Details

Item
Face Shield
Visor Color
Clear
Visor Material
Polycarbonate
Standards
ANSI Z87.1+ (2020), CSA Z94.3-20
Features
Full Face Toric Lens Wrap Around
Includes
Face Shield, User Guard
Suspension Adjustment Type
Locking Mount
Minimum Operating Temperature
-30 Degrees F
Headgear Color
Gray
Maximum Operating Temperature
120 Degrees F
Field of Vision
180 Degrees
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible with Brand
Klein Tools
Face Shield Type
Face Shield Assembly
Application
Construction, Metalworking
Headgear Material
Polycarbonate
For Use With
Safety Helmet and Cap-Style Hard Hat
Lens Coating
Anti-fog, UV and durable scratch resistant coatings
Color
Gray
Material
Polycarbonate

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Construction, Metalworking, Compatible with Brand Klein Tools, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Face Shield Type Face Shield Assembly, Features Full Face Toric Lens Wrap Around, Field of Vision 180 Degrees , Headgear Color Gray, Headgear Material Polycarbonate, Includes Face Shield, User Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.