Zoro Homepage

Fiberglass Fish Tape Repair Kit, 2.2 lb

  • Mfr # 56025

  • Zoro # G6065552


product price: $21.69
/ea

Key Features

Features
For Use With Fiberglass Fish Tapes
Size
2.2 lb.
Includes
Tube Quick-Drying Glue, (2) Non-Conductive Eyelets
For Use With
4VDH1, 4VDF6, 15X659
Product Type
Fish Tape Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56025
Zoro #
G6065552
UPC #
092644560255
Country of Origin
United States

Dimensions

Size
2.2 lb.

Details

Item
Fiberglass Fish Tape Repair Kit
Features
For Use With Fiberglass Fish Tapes
Includes
Tube Quick-Drying Glue, (2) Non-Conductive Eyelets
For Use With
4VDH1, 4VDF6, 15X659
Product Type
Fish Tape Repair Kit
Compatible with Product Type
Fiberglass Fish Tape

Description

Fiberglass Fish Tape Repair Kit, Product Type Fish Tape Repair Kit, Compatible with Product Type Fiberglass Fish Tape, Includes Tube Quick-Drying Glue, (2) Non-Conductive Eyelets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.