Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Fish Tape Replacement Leaders, 2-Pack

  • Mfr # 56120

  • Zoro # G0664408


product price: $41.19
/pk 2, $20.60/ea

Key Features

Size
2-Pack
Material
Fiberglass
Pole Diameter
0.188" (0.5 cm)
Overall Length
8.938" (22.7 cm)
Net Weight
1.8 oz (50 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56120
Zoro #
G0664408
UPC #
092644561207
Country of Origin
United States

Dimensions

Size
2-Pack
Pole Diameter
0.188" (0.5 cm)
Overall Length
8.938" (22.7 cm)

Details

Item
Fiberglass Fish Tape Replacement Leaders
Material
Fiberglass
Net Weight
1.8 oz (50 g)

Description

Fiberglass Fish Tape Replacement Leaders, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.