Shop KLEIN TOOLS

Flame-Resistant Full-Brim Sombrero, High-Visibility Yellow

  • Mfr # FR03010HIVIS

  • Zoro # G623563248


product price:  $79.29
/ea

Key Features

Standards
NFPA 70E CAT 2-Rated
Size
One Size Fits Most
Color
High-Visibility Yellow
Application
Sun Protection
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR03010HIVIS
Zoro #
G623563248
UPC #
92644611964
Country of Origin
Indonesia

Dimensions

Size
One Size Fits Most
Length
17 in
Height
11 in

Details

Standards
NFPA 70E CAT 2-Rated
Color
High-Visibility Yellow
Application
Sun Protection
Features
Flame-Resistant, Neck Shade, 50+ UPF Rating, High-Visibility

Description

The Full-Brim Sombrero was designed with innovative features to provide sun protection for outdoor workers. Crafted with hi-vis fabric to provide shade and improved visibility. The wide brim and removable neck shade provide excellent coverage against harmful UV rays. The Klein Tools Hard Hat Sombrero easily attaches to most Klein Tools Hard Hats with universal clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.