Shop KLEIN TOOLS
See all product information
Create Account
Folding Multi-Purpose Jab Saw
- Mfr # 31757
- Zoro # G522945152
product price:Â
$
32.55
/ea
Key Features
Hand Saw Application
Standard Applications and Penetration Cuts
Blade Length
6 in
Blade Material
Bi-Metal, Alloy Steel
Type
Jab Saw
Handle Material
Plastic, Aluminum, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31757
- Zoro #
- G522945152
- UPC #
- 092644317576
- Country of Origin
- Viet Nam
Dimensions
- Blade Length
- 6 in
- Blade Thickness
- 0.06 in
- Height
- 1.9 in
- Overall Length
- 11.9 in
- Width
- 1.75 in
Details
- Hand Saw Application
- Standard Applications and Penetration Cuts
- Blade Material
- Bi-Metal, Alloy Steel
- Type
- Jab Saw
- Handle Material
- Plastic, Aluminum, Rubber
- Finish
- Unfinished
- Material
- Plastic, Aluminum, Rubber
- Features
- Folding Blade, (4) Replaceable Blades
- Teeth Per Inch
- 6, 8,-10/14, 24
Description
The Klein Tools Folding Multi-Purpose Jab Saw is a versatile and compact tool for professionals and DIYers. It features reciprocating saw-compatible blades that can be swapped quickly with a tool-free blade lock. Dual locking positions allow the blade to secure at 180-Degree for full reach or 125-Degree for tight spaces. The handle folds with blades up to 6-Inch for easy storage and transport, making it perfect for cutting in hard-to-reach areas with precision and convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.