Shop KLEIN TOOLS
See all product information
Create Account
Folding Utility Knife, Steel Blade
- Mfr # 44306
- Zoro # G515718497
product price:Â
$
20.98
/ea
Key Features
Handle Material
Aluminum
Features
Ensuring Reliable Performance, Lasting Durability
Handle Color
Orange
Overall Width
1 1/2 in
Overall Thickness
1.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44306
- Zoro #
- G515718497
- UPC #
- -
- Country of Origin
- China
- Handle Material
- Aluminum
- Features
- Ensuring Reliable Performance, Lasting Durability
- Handle Color
- Orange
- Number of Blades Included
- 3
- Weight
- 0.4 lb
- Blade Change Method
- Button
- Item
- Folding Utility Knife
- Number of Blades Stored
- 1
- Includes
- (3) Utility Blades
- Standards
- CE/UKCA, FCC/IC
- Blade Material
- Steel
- Blade Type Included
- Utility
- Includes Pocket Clip
- No
Dimensions
- Overall Length
- 7 1/2 in
- Overall Width
- 1 1/2 in
- Overall Thickness
- 1.65 in
- Blade Length
- 2.42 in
- Depth
- 1.65 in
- Length- Closed/Overall
- 5 in; 7 1/2 in
- Closed Length
- 5 in
- Blade Thickness
- 0.24 in
- Fits Chest Size
- Ensuring Reliable Performance, Lasting Durability
- Length
- 7 1/2 in
Description
Folding Utility Knife, Blade Change Method Button, Blade Material Steel, Blade Thickness 0.24 in, Blade Type Included Utility, Closed Length 5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.