Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm Deep Hand Socket
- Mfr # 225207
- Zoro # G023579504
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225207
- Zoro #
- G023579504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7mm 1/4 Inch Drive Chrome Vanadium Steel - 225207, Deep Hand Socket SKU: 225207. This 1/4in drive 7mm deep hand socket is built for controlled fastening where extra reach is needed. The 50mm (1.97in) overall length helps access recessed fasteners while maintaining a compact profile for tight spaces. Constructed from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance and stands up to repeated professional use. Key Benefits 1/4in drive, 7mm deep hand socket for consistent fit and reach. 50mm (1.97in) overall length helps access recessed or extended fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties support reliable performance in demanding shop conditions. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for professional-grade hand tool performance. Designed and made for professional technicians, this deep socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.