Klein Tools
Free-Fall Snip Stainless Steel
- Zoro #: G2327473
- Mfr #: 2100-8
Tap to zoom
Hover or click to zoom
$29.97
- Overall Length: 6-5/16"
- Blade Material: Stainless Steel
- Handle Style: Straight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.97
Klein Tools #2100-8 Specifications
- Zoro #: G2327473
- Mfr #: 2100-8
- Overall Length: 6-5/16"
- Blade Material: Stainless Steel
- Handle Style: Straight
- Handle Material: Plastic Coated
- Tip Shape: Sharp
- Cutting Edge: Serrated
- Item: Free Fall Snip
- Handle Design: Ergonomic Ring and Enlarged Bow
- Primary Application: Wire Cutting, Stripping
- Adjustable: No
- Application: For Cutting Wire
- Features: Free-Fall Snip, Extended Handle, Serrated Blades
- Handle Color: Yellow
- Left/Right Hand: Right Hand
- Length of Cut: 1 7/8 in
- Length: Blade: 1-7/8"
- Weight: 0.2 lb
- Adjustment Type: Screw
- Insulated: No
- Material Application: Cable, Cordage, Wire
- For Maximum Wire Thickness: 23 AWG
- Jaw Material: Stainless Steel
- Country of Origin (subject to change): United States
Description
Electricians Scissors, Adjustment Type Screw, Features Extended Handle, Free-Fall Snip, Serrated Blades, For Maximum Wire Thickness 23 AWG, Handle Color Yellow, Handle Material Plastic, Handle Style Ergonomic, Insulated No, Jaw Material Stainless Steel, Material Application Cable, Cordage, Wire, Overall Length 6 1/4 in, Weight 0.2 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Klein Tools #2100-8
Explore more
- KLEIN TOOLS Embroidery Scissor with Large Ring, 4-Inch G404LR
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch 211H
- KLEIN TOOLS Shear, Curved Handle, Blunt Tip, 8-7/8-Inch GP718CB
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch 7310
- KLEIN TOOLS Straight Trimmer, Curved Blades, 8" G108C
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch 720HC
- CHARLES LEONARD Cushion Grip 7in Scissors, Straight, PK12 80700
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK 086343
- Klein Tools Scissors