Klein Tools

Front Brim Hard Hat with Lamp, Type 1, Class E


product price: $61.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Front Brim
  • Color White
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • ANSI Classification Type 1, Class E
See all product information

Product Information

Details

Item Hard Hat with Lamp
Head Protection Style Front Brim
Color White
Hard Hat ANSI Type 1
Hard Hat ANSI Class E
ANSI Classification Type 1, Class E

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!. Type 1, Class E hard hat with electrical protection up to 20kV. Suspension system designed for optimal fit and air circulation. Large knob mechanism offers one-handed ratchet adjustment. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Reverse donning: suspension can be switched to wear hard hat backwards. This model includes Klein Rechargeable Headlamp/Worklight (Cat. No. 56062) with charging cable. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Alkaline Headlamp (Cat. No. KHH56220), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.