Shop All Hard Hats
Klein Tools
Full Brim Hard Hat, Type 1, Class E
Mfr # 60249
Zoro # G7739797
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Color Blue
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class E
- ANSI Classification Type 1, Class E
Product Information
- Brand Klein Tools
- MFR # 60249
- Zoro # G7739797
- UPC # 92644602498
- Country of Origin China
- Category Hard Hats
Details
Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely — no straps needed!. Type 1, Class E hard hat with electrical protection up to 20kV. Suspension system designed for optimal fit and air circulation. Large knob mechanism offers one-handed ratchet adjustment. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Alkaline Headlamp (Cat. No. KHH56220), Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTP, KHHSPN).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- REEBOK Military Boots, 6in, 8W, Desert Tan, PR (RB8694)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, White (60564)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- Klein Tools Hard Hats