Shop All Screwdrivers
Klein Tools
General Purpose Phillips Screwdriver #0 Round
Mfr # P12
Zoro # G7476576
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Fluted
Product Information
- Brand Klein Tools
- MFR # P12
- Zoro # G7476576
- UPC # 092644321191
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/2 in |
Overall Length | 5 in |
For Fastener Size | #0 |
Details
Description
General Purpose Phillips Screwdriver, Tip Size #0, Phillips, Fluted, Overall Length 5 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- BIG HORN 4 Inch Engineers Square (19059)
- KLEIN TOOLS Screwdriver, #2 Phillips, 1/4" Slotted Slotted #2; 1/4" (32618)
- KLEIN TOOLS Demolition Slotted Screwdriver 5/16 in Round (602-7DD)
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 11-in-1 (32500HDRT)
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- Klein Tools Screwdrivers