Shop KLEIN TOOLS
See all product information
Create Account
Glove Accessories
- Mfr # 60795
- Zoro # G823960991
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Features
Powered by rechargeable battery to maintain steady and reliable power, Stretchable, breathable spandex fabric is touchscreen compatible
Glove Materials
Polyester, Spandex
Touchscreen Compatible
Touchscreen Compatible
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60795
- Zoro #
- G823960991
- UPC #
- 00092644607950
- Country of Origin
- China
Dimensions
- Glove Length
- 12 in
Details
- Item
- Glove Liner
- Color
- Black
- Glove Features
- Powered by rechargeable battery to maintain steady and reliable power, Stretchable, breathable spandex fabric is touchscreen compatible
- Glove Materials
- Polyester, Spandex
- Touchscreen Compatible
- Touchscreen Compatible
- Cut-Resistance Coverage
- Full
- Silicone-Free
- Silicone-Free
- Latex-Free
- Latex-Free
- Standards
- DOE/CEC/NRCAN, REACH, ROHS, UL2054
- Wire Color
- Black
Description
Glove Liner, Cuff Style Extended Gauntlet, Cut-Resistance Coverage Full, Finger Coverage Full Finger, Glove Features Powered by rechargeable battery to maintain steady and reliable power, Stretchable, breathable spandex fabric is touchscreen compatible, Glove Hand Style Left and Right, Glove Length 12 in, Glove Materials Polyester, Spandex, Glove Size L, Standards DOE/CEC/NRCAN, REACH, ROHS, UL2054, Color Black, FDA Compliant Not FDA Compliant, Hand Protection Style Glove, Latex-Free Latex-Free
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.