Klein Tools

Grip for Weatherproof Wire 0.40-Inch Capacity


product price: $218.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Chicago Grip
  • Cable Dia. Range 0.2" to 0.4" (5.08 to 10.16 mm)
  • Cable Type Copper, ACSR, AAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Dia. Range 0.2" to 0.4" (5.08 to 10.16 mm)

Details

Type Chicago Grip
Cable Type Copper, ACSR, AAC

Description

Klein Tools' 1611 Series Chicago Grips have a round inside jaw contour designed to hold weatherproof strand and solid coated wire. They also have a notched jaw to provide a firm grip on insulation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability. Grip has 0.20-Inch to 0.40-Inch cable diameter range. 4500-Pound (2041 kg) Maximum Safe Load. Ideal for weatherproof strand and solid-coated wire.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.