Hammers
- Mfr # H80918S
- Zoro # G124972624
product price:Â
$
28.79
/ea
Key Features
Includes Nail Holder
Yes
Handle Finish
Powder Coated
Handle Length
15 in
Face Shape
Square
Handle Color
Black/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H80918S
- Zoro #
- G124972624
- UPC #
- 092644810381
- Country of Origin
- Viet Nam
Dimensions
- Handle Length
- 15 in
- Overall Length
- 15 in
- Head Length
- 5 5/8 in
- Face Diameter
- 1 5/8 in
- Fits Chest Size
- Dual-Sided Nail Puller, Full Steel Core Handle, Magnetic Nail Starter
- Length
- 15 in
Details
- Item
- Hammers
- Includes Nail Holder
- Yes
- Handle Finish
- Powder Coated
- Face Shape
- Square
- Handle Color
- Black/Orange
- Face Texture
- Smooth
- Claw Shape
- Straight
- Features
- Dual-Sided Nail Puller, Full Steel Core Handle, Magnetic Nail Starter
- Standards
- AMSE B2107.400-2018
- Head Material
- Steel
- Hammer Type
- Framing Hammer
- Grip Style
- Textured
- Face Material
- Steel
- Handle Material
- Steel
- Head Weight
- 1 1/4 lb
- Head Finish
- Powder Coated Head
Description
Hammers, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 1 1/4 lb, Overall Length 15 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Dual-Sided Nail Puller, Full Steel Core Handle, Magnetic Nail Starter, Face Diameter 1 5/8 in, Claw Shape Straight, Face Shape Square, Handle Color Black/Orange, Handle Finish Powder Coated, Handle Length 15 in, Head Finish Powder Coated Head, Head Length 5 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.