Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Crimper Kit, 7 in L, Steel, 1.96 lb

  • Mfr # 34061

  • Zoro # G721908415


product price: $66.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34061
Zoro #
G721908415
UPC #
092644340611
Country of Origin
China

Description

Hand Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Stranded, Compatible Connector Type Wire Terminal, Compatible Terminal Type Ferrule, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 22 to 10 AWG, Maximum Crimping Force Not Rated, Tool Included 3105 Term Terminal Kit, Number of Crimping Sizes 7, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Automatic, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.