Hard Hat Accessories
- Mfr # KWHSWTBND
- Zoro # G524151476
product price:Â
$
33.85
/ea
Key Features
Width
3 1/4 in
Includes
3-Pack
Material
Polyester
For Use With
Cat. No. 60141
Features
Evaporative Technology for Rapid Cooling, Padded, Sweat Wicking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWHSWTBND
- Zoro #
- G524151476
- UPC #
- 00092644607097
- Country of Origin
- China
Dimensions
- Width
- 3 1/4 in
- Length
- 19 1/4 in
- Fits Chest Size
- Evaporative Technology for Rapid Cooling, Padded, Sweat Wicking
Details
- Item
- Helmet Sweatband
- Includes
- 3-Pack
- Material
- Polyester
- For Use With
- Cat. No. 60141
- Features
- Evaporative Technology for Rapid Cooling, Padded, Sweat Wicking
- Color
- Black, Orange
- Shell Material
- Polyester
- Wire Color
- Black, Orange
- Compatible Product Type
- Cat. No. 60141
Description
Helmet Sweatband, Color Black, Orange, Features Evaporative Technology for Rapid Cooling, Padded, Sweat Wicking, For Use With Cat. No. 60141, Includes 3-Pack, Length 19 1/4 in, Material Polyester, Width 3 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.