Hard Hat Face Shields
- Mfr # KWSIDEWIN
- Zoro # G924152691
product price:Â
$
27.15
/ea
Key Features
Compatible with Manufacturer Model Number
Cat. No. 60141
Compatible with Series
Phoenix(TM) Series
Material
Polycarbonate
For Use With
Cat. No. 60141 Panoramic Welding Helmet
Compatible with Brand
Klein Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWSIDEWIN
- Zoro #
- G924152691
- UPC #
- 00092644607110
- Country of Origin
- China
Dimensions
- Plate Width
- 1/8 in
- Plate Thickness
- 0.12 in
- Plate Length
- 3 in
Details
- Item
- Welding Face Shield
- Compatible with Manufacturer Model Number
- Cat. No. 60141
- Compatible with Series
- Phoenix(TM) Series
- Material
- Polycarbonate
- For Use With
- Cat. No. 60141 Panoramic Welding Helmet
- Compatible with Brand
- Klein Tools
- Includes
- Replacement lenses include both a left and right side window
- Magnification
- No
- Standards
- ANSI Z87.1+, CSA Z94.3
- Lens Color
- Black
- Welding Shade Designation
- 9
- Compatible Manufacturer Part Number
- Cat. No. 60141
- Compatible Manufacturer Model Number
- Cat. No. 60141
- Shell Material
- Polycarbonate
- Compatible Series
- Phoenix(TM) Series
- Compatible Product Type
- Cat. No. 60141 Panoramic Welding Helmet
Description
Welding Face Shield, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number Cat. No. 60141, Compatible with Series Phoenix(TM) Series, Diopter Strength Not Applicable, For Use With Cat. No. 60141 Panoramic Welding Helmet, Includes Replacement lenses include both a left and right side window, Lens Color Black, Magnification No, Magnifying Power Not Applicable, Material Polycarbonate, Plate Length 3 in, Plate Thickness 0.12 in, Plate Width 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.