Zoro Homepage

Hard Hat Cooling Fan, Gray/Orange

  • Mfr # 60523

  • Zoro # G810002291


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate/PVC
Color
Gray/Orange
For Use With
Hard Hat, Safety Helmet
Includes
Cooling Fans, Modular Rechargeable Battery, USB Charging Cable
Features
2-speed Independent Dual Fan Design; Lithium-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60523
Zoro #
G810002291
UPC #
092644605239
Country of Origin
China

Dimensions

Height
1 3/4 in
Length
5 1/8 in
Width
3 7/8 in

Details

Item
Hard Hat Cooling Fan
Material
Polycarbonate/PVC
Color
Gray/Orange
For Use With
Hard Hat, Safety Helmet
Includes
Cooling Fans, Modular Rechargeable Battery, USB Charging Cable
Features
2-speed Independent Dual Fan Design; Lithium-Ion Battery
Application
Indoor/Outdoor Personal Hard Hat Cooling Fan

Description

Lightweight Cooling Fan for Hard Hats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.