Hard Hat Face Shields, PR
- Mfr # KWHSCRN
- Zoro # G724151528
product price:Â
$
405.99
/pr
Free Shipping & Returns
Key Features
Includes
Integrated LED auto worklight allows for a quick weld inspection without removing the helmet
Compatible with Brand
Klein Tools
Plate Width
4 21/32 in
Plate Thickness
4.67 in
Compatible with Manufacturer Model Number
60141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KWHSCRN
- Zoro #
- G724151528
- UPC #
- 00092644605710
- Country of Origin
- China
Dimensions
- Plate Width
- 4 21/32 in
- Plate Thickness
- 4.67 in
- Plate Length
- 8 17/32 in
Details
- Item
- Welding Face Shield
- Includes
- Integrated LED auto worklight allows for a quick weld inspection without removing the helmet
- Compatible with Brand
- Klein Tools
- Compatible with Manufacturer Model Number
- 60141
- Material
- LCD Glass Panel
- Lens Color
- True Color ADF
- Compatible with Series
- Phoenix(TM) Series
- For Use With
- Phoenix(TM) Series Panoramic Welding Helmet
- Compatible Manufacturer Part Number
- 60141
- Compatible Manufacturer Model Number
- 60141
- Shell Material
- LCD Glass Panel
- Compatible Series
- Phoenix(TM) Series
- Compatible Product Type
- Phoenix(TM) Series Panoramic Welding Helmet
Description
Welding Face Shield, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number 60141, Compatible with Series Phoenix(TM) Series, Diopter Strength Not Applicable, For Use With Phoenix(TM) Series Panoramic Welding Helmet, Includes Integrated LED auto worklight allows for a quick weld inspection without removing the helmet, Lens Color True Color ADF, Magnification Not Applicable, Magnifying Power Not Applicable, Material LCD Glass Panel, Plate Length 8 17/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.