Shop KLEIN TOOLS

Hard Hat, Freedom Series KARBN Pattern, Non-Vented Full Brim, Class E

  • Mfr # 60346FS

  • Zoro # G923563238


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Accessory Slots
Front, Back, and Both Sides
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Includes
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
Features
Tested Up to 20kV
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60346FS
Zoro #
G923563238
UPC #
92644606694
Country of Origin
United States

Dimensions

Fits Hat Size
6.5 in to 8 in

Details

Accessory Slots
Front, Back, and Both Sides
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Includes
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
Features
Tested Up to 20kV
Head Protection Venting
No
Suspension Adjustment Type
Ratchet with Pivot
Head Protection Material
PC/ABS

Description

Engineered for optimal safety, comfort, and fit with a cutting-edge design. Built with a rugged PC/ABS shell, this design delivers exceptional durability so users can confidently work across a wide range of applications and demanding environments. Patented accessory mounts on front and back ensure Klein Tools headlamps and other accessories attach securely without the need for straps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.