Hard Hat, Rd, ABS/PC Shell, EPS

  • Mfr # 60920T2
  • Zoro # G724794848
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z89.1-2014 (R2019) HT-LT
Includes Chin Strap
Yes
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Shell Color
Red
Shell Material
ABS/Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60920T2
Zoro #
G724794848
UPC #
-
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Includes Chin Strap
Yes
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Shell Color
Red
Shell Material
ABS/Polycarbonate
Number of Suspension Points
6
Includes Accessory Slots
Yes
Weight
32 oz
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
Venting
No
Compatible Suspension Brand
Klein Tools
ANSI Electrical Class
Class E
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Application
Electrical
Reflective Decal Color
Black
Compatible Suspension Manufacturer Part Number
XKHHSPNT2
Accessory Mounting Options
Chin Strap Anchors, Universal Slots
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPS
Headwear Style
Full Brim
Includes Reflective Decals
Yes

Description

Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews