Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat Cooling Fan
- Mfr # 60155
- Zoro # G425017208
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Number of Fans
2
Features
Dual-Fan Design, Fits all Klein Hard Hat/Safety Helmets with Accessory Mounts, Lightweight Materials, Low Profile Style, Quiet Operation, Rechargeable Battery, USB-C Rechargeable
Product Type
Cooling Fan
Flow Direction
Down Toward Neck, Up Under Shell
Weight
195 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60155
- Zoro #
- G425017208
- UPC #
- 092644601552
- Country of Origin
- China
- Item
- Hard Hat Cooling Fan
- Number of Fans
- 2
- Features
- Dual-Fan Design, Fits all Klein Hard Hat/Safety Helmets with Accessory Mounts, Lightweight Materials, Low Profile Style, Quiet Operation, Rechargeable Battery, USB-C Rechargeable
- Product Type
- Cooling Fan
- Flow Direction
- Down Toward Neck, Up Under Shell
- Weight
- 195 g
- Includes Battery
- Battery Included
- Includes
- Cooling Fan, Fan Power Cable, Instruction Manual, Rechargeable Battery, Short and Long Ducts, USB Battery Charging Cable
- Battery Type
- Rechargeable Lithium-Ion Battery
- Color
- Gray
- Number of Speeds
- 2
- Includes Charging Cable
- Yes
- Compatible Battery Manufacturing Part Number
- 29025
- Compatible Brand
- KLEIN TOOLS
- Compatible Product Type
- Hard Hat, Safety Helmet
- Battery Life - Maximum
- 6 1/2 hr
- Material
- ABS, Polycarbonate, TPE
Dimensions
- Overall Height
- 2 3/4 in
- Overall Width
- 3 in
- Overall Length
- 6 1/4 in
Description
Hard Hat Cooling Fan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.