Shop KLEIN TOOLS

Hard Hat, Ylw, ABS/PC Shell, EPS

  • Mfr # 60489T2
  • Zoro # G924793061

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Includes Chin Strap
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60489T2
Zoro #
G924793061
UPC #
-
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Includes Chin Strap
Yes
Number of Suspension Points
6
Shell Color
Yellow
Weight
32 oz
Venting
No
Shell Material
ABS/Polycarbonate
Includes Accessory Slots
Yes
High-Visibility
Not High-Visibility
Includes Reflective Decals
Yes
Impact Absorbing Material
EPS
Headwear Style
Full Brim
ANSI Electrical Class
Class E
Application
Electrical
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Reflective Decal Color
Black
Accessory Mounting Options
Chin Strap Anchors, Universal Slots
Compatible Suspension Brand
Klein Tools
Compatible Suspension Manufacturer Part Number
XKHHSPNT2

Description

Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.