Shop KLEIN TOOLS
See all product information
Create Account
Hard Hats
- Mfr # 60400T2
- Zoro # G624152656
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes Accessory Slots
Yes
Includes
6-Point Suspension, Removable Chin Strap
Application
General Purpose
Shell Material
ABS, Polycarbonate
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60400T2
- Zoro #
- G624152656
- UPC #
- 00092644608544
- Country of Origin
- China
Details
- Includes Accessory Slots
- Yes
- Includes
- 6-Point Suspension, Removable Chin Strap
- Application
- General Purpose
- Shell Material
- ABS, Polycarbonate
- High-Visibility
- Not High-Visibility
- Headwear Style
- Full Brim
- Includes Reflective Decals
- No
- Weight
- 907
- Shell Pattern
- Solid
- Number of Suspension Points
- 6
- Shell Color
- White
- Venting
- No
- Suspension Adjustment Type
- Ratchet
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Includes Chin Strap
- Yes
- Graphics Type
- No Graphics
- ANSI Electrical Class
- Class E
- ANSI Impact Type
- Type 2
- Includes Brim Visor
- Brim Visor Not Included
- Item
- Hard Hat
- Accessory Mounting Options
- Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots
- Reverse Donning
- Reversible
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots, Weight 907, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1-2014 (R2019) HT-LT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.