Shop KLEIN TOOLS
See all product information
Create Account
Heavy-Duty Construction Jack
- Mfr # 77000
- Zoro # G223563235
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18.5 in
Overall Width
5.4 in
Material
Steel, Plastic, Rubber
Special Features
Clamping Configuration, Removable Footplate Covers, Countersunk Flush-Mount Holes
Load Rating
350 lb (158.8 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77000
- Zoro #
- G223563235
- UPC #
- 92644770005
- Country of Origin
- China
Dimensions
- Overall Height
- 18.5 in
- Overall Width
- 5.4 in
- Overall Length
- 9.26 in
Details
- Material
- Steel, Plastic, Rubber
- Special Features
- Clamping Configuration, Removable Footplate Covers, Countersunk Flush-Mount Holes
- Load Rating
- 350 lb (158.8 kg)
- Operation Type
- Lift, Lower and Full Release Levers
- Lifting Capacity
- 10 in
- Included
- (2) Footplate Covers; Construction Jack
- Application
- Construction Site, General Material Holding
- Type
- Construction Jack
- Color
- Orange, Black, Silver
Description
Klein Tools Heavy-Duty Construction Jack delivers professional-grade lifting for demanding jobsite applications. With 350-Pound capacity and 10-Inch lift range, this versatile jack provides hands-free lifting and leveling for drywall, panels, and other heavy materials. Reversible footplate configuration enables clamping applications while non-marring foot pads protect surfaces. Precise control levers and flush-mount stabilization holes ensure accurate, secure positioning every time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.