Jack Stand, Hight Lift Pin Style, 10 tons, PR
- Mfr # 32107B
- Zoro # G9068407
product price:Â
$
760.99
/pr
Free Shipping & Returns
Key Features
Lifting Capacity
10 Tons
Material
Steel
Base Width
16 1/8 in
Type
High Lift Pin Style Jack Stand
Base Length
16 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32107B
- Zoro #
- G9068407
- UPC #
- -
- Country of Origin
- China
- Lifting Capacity
- 10 Tons
- Item
- Jack Stand
- Material
- Steel
- Type
- High Lift Pin Style Jack Stand
- Features
- Prevent Distortion, Prevent Twisting, Welded
- Base
- 16-1/8" x 16-1/8"
- Locking Type
- Pin
- Lifting Actuator
- Pin Adjustment
- Individual Stand Load Capacity
- 10 ton
- Base Material
- Steel
- Base Shape
- Square
- Load Capacity per Pair
- 10 ton
- Duty Rating
- Heavy Duty
- Saddle Shape
- Rectangular
- Locking Mechanism
- Pin
- Stand Type
- Jack Stand
Dimensions
- Base Width
- 16 1/8 in
- Base Length
- 16 1/8 in
- Maximum Extended Height
- 47 3/8 in
- Saddle Width
- 3 1/2 in
- Minimum Height
- 27 7/8 in
- Saddle Length
- 5 1/4 in
- Fits Chest Size
- Prevent Distortion, Prevent Twisting, Welded
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 27 7/8 in, Maximum Extended Height 47 3/8 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 5 1/4 in, Saddle Width 3 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Base Length 16 1/8 in, Base Width 16 1/8 in, Compatible Jack Handle Manufacturer Model Number Not Applicable, Features Prevent Distortion, Prevent Twisting, Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.