Shop KLEIN TOOLS
See all product information
Create Account
HH REFLEKTOR Black Chrome Headlamp
- Mfr # 60996
- Zoro # G524971487
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
6
Standards
ANSI, CSA
CSA Impact Type
Type I
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60996
- Zoro #
- G524971487
- UPC #
- 092644609961
- Country of Origin
- China
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Lamp Mount, Weight 2.3 lb, Reverse Donning Non-Reversible, Compatible Suspension Grainger Part Number 413DU7, Compatible Suspension Manufacturer Part Number KHH6SPN, Standards ANSI, CSA, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.