Shop KLEIN TOOLS
See all product information
Create Account
HH T2 C Vented Full Brim HiVis Lime
Mfr # 60911T2
Zoro # G824793840
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Weight
32 oz
Shell Color
Fluorescent Lime
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60911T2
- Zoro #
- G824793840
- UPC #
- -
- Country of Origin
- China
Details
- Item
- HH T2 C Vented Full Brim HiVis Lime
- Weight
- 32 oz
- Shell Color
- Fluorescent Lime
- Includes Accessory Slots
- Yes
- Includes Chin Strap
- Yes
- Suspension Adjustment Type
- Ratchet
- Venting
- Yes
- ANSI Impact Type
- Type 2
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Includes
- 6-Point Suspension, Hard Hat, Removable Chin Strap
- Number of Suspension Points
- 6
- Shell Material
- ABS/Polycarbonate
Description
HH T2 C Vented Full Brim HiVis Lime, Weight 32 oz, Standards ANSI Z89.1-2014 (R2019) HT-LT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.