Shop All Hammer Drill Bits
Klein Tools
High Speed Drill Bit, 1/2-Inch, 118-Degree
Mfr # 53128
Zoro # G0768638
product price: $14.99
/ea
Sold in multiples of 6 for $89.94
$89.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drilling Length 4-1/2"
- Cutting Direction Right Hand
- Number of Pieces 1
- Bit Dia. 1/2"
- Impact Rated No
Product Information
- Brand Klein Tools
- MFR # 53128
- Zoro # G0768638
- UPC # 092644531286
- Country of Origin United States
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4-1/2" |
Overall Length | 6.000" |
Bit Dia. | 1/2" |
Details
Description
Hex Shank Drill Bit, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Wire Puller Replacement Leader (50611ML)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- DRILL AMERICA m6x1.25 Carbon Steel Hex Die (DWTSMH6X1.25)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- Klein Tools Drill Bits