Zoro Homepage

Hook and Loop Tape Dispenser

  • Mfr # 450-900

  • Zoro # G503658187


product price: $41.99
/ea

Key Features

Width - Cable Tie
2.9" (7 cm)
Gear Tie Color
Gray/Black
Indoor/Outdoor
Yes
Width
2.9 in
Hook and Loop Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-900
Zoro #
G503658187
UPC #
092644583599
Country of Origin
Taiwan, Province of China

Dimensions

Width - Cable Tie
2.9" (7 cm)
Width
2.9 in
Length
5.8 in

Details

Gear Tie Color
Gray/Black
Indoor/Outdoor
Yes
Hook and Loop Type
Hook-and-Loop
Features
Rare-Earth Magnets
Item
Hook and Loop Tape Dispenser
Color
Gray/Black
Material
Plastic; Integrated Steel Blade for Dispenser
Locking Style
Hook and Loop
Application
Cable Management

Description

Hook and Loop Tape Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.