Zoro Homepage

HVAC Clamp Meter

  • Mfr # CL445

  • Zoro # G708445032


product price: $109.99
/ea
Free Shipping & Returns

Key Features

AC Current Range
600A
Includes
Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, and 3 x AAA Batteries
Application
Measures AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, Temperature, Diodes, and More
Width
3.77"
Standards
CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL445
Zoro #
G708445032
UPC #
092644693786
Country of Origin
China

Dimensions

Width
3.77"
Length
9.24"
Height
1.59"

Details

Item
HVAC TRMS Clamp Meter
AC Current Range
600A
Includes
Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, and 3 x AAA Batteries
Application
Measures AC Current, Inrush Current, AC/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, Temperature, Diodes, and More
Standards
CAT IV 600V, CAT III 750V, Class 2, Double Insulation Safety Rating
Voltage
750V AC; 600V DC
Material
ABS/Electronics
Capacitance
6.000mF
Weight
12.5 oz
Max. Resistance
60MΩ

Description

Clamp On Power Meter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.