Shop KLEIN TOOLS
See all product information
Create Account
Impact Power Bits, Assorted 7-PK
- Mfr # 32796
- Zoro # G6233938
product price:Â
$
5.99
/pk of 7, $0.86/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Overall Length
1.25" (3.2 cm)
Material
S2 Steel
Tip Type
Impact Ready
Features
Impact Rated, Longer-Easier Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32796
- Zoro #
- G6233938
- UPC #
- 092644327964
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1.25" (3.2 cm)
Details
- Item
- Impact Power Bits, Assorted 7-PK
- Material
- S2 Steel
- Tip Type
- Impact Ready
- Features
- Impact Rated, Longer-Easier Grip
Description
Impact Power Bits, Assorted 7-PK, Package Quantity 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.