Pro Impact Power Bit Extension
- Mfr # 32791
- Zoro # G6233886
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Overall Length
4" (10.2 cm)
Material
S2 Steel
Tip Type
Impact Ready
Features
Strong Magnetic Hold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32791
- Zoro #
- G6233886
- UPC #
- 092644327919
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4" (10.2 cm)
Details
- Item
- Pro Impact Power Bit Extension
- Material
- S2 Steel
- Tip Type
- Impact Ready
- Features
- Strong Magnetic Hold
Description
Pro Impact Power Bit Extension
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.