Zoro Homepage

Impact Rated Flip Socket Set

  • Mfr # 32934M

  • Zoro # G315316923


product price: $29.98
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
5
Finish
Manganese Phosphate
Material
Steel Alloy
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32934M
Zoro #
G315316923
UPC #
092644329777
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Container Length
6.7 in
Container Height
1.02 in
Container Width
1.02 in
Socket Size Range
7 mm to 17 mm
Socket Depth
Standard
Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17mm, 7 mm, 8 mm

Details

Number of Pieces
5
Finish
Manganese Phosphate
Material
Steel Alloy
Measurement Type
Metric
Includes
(4) Flip Sockets
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Features
Multi-Bit Nut Driver; Impact Rated; Flip Socket; Rare Earth Magnet
Application
Fastening; Impact Driving
Standards
Metric
Product Type
Flip Sockets Sets
Socket Shape
6-Point
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Drive Type
Impact

Description

Impact Rated Flip Socket Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.