Shop KLEIN TOOLS

Insulated Ratchet and Socket Set, 12-Piece

  • Mfr # 47110INS

  • Zoro # G722981561


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Socket and Extnesion Bits: Satin Nickel; Ratchet: Black Oxide
Overall Length (Inch)
15 in
Number of Points
12
Material
Steel, Overmolded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47110INS
Zoro #
G722981561
UPC #
92644610844
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length (Inch)
15 in
Socket Depth
Standard
Socket Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 1"
Overall Width (Inch)
11 in
Overall Height (Inch)
3 in

Details

Item
Insulated Socket Set
Finish
Socket and Extnesion Bits: Satin Nickel; Ratchet: Black Oxide
Number of Points
12
Material
Steel, Overmolded Plastic
Special Features
White Wear Indication Layer
Application
Driving and Fastening

Description

Klein Tools Insulated Ratchet and Socket Set is made for the kind of work where there's no room for error. Built with three-part insulation and a white wear indicator that alerts linemen when it's time to replace. Oversized handles allow for full control with Class 2 gloves, and the 3 and 6-inch extensions provide additional reach. This set packs into a heavy-duty case that's always ready for the next job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.