Insulated T-Handle and Hex Bit Set, 9-Piece

  • Mfr # 47120INS

  • Zoro # G322981558


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Overall Width (Inch)
11 in
Socket Size
Hex: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
Finish
Satin Nickel
Drive Size
3/8 in
Overall Height (Inch)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47120INS
Zoro #
G322981558
UPC #
92644610851
Country of Origin
Korea, Republic of

Dimensions

Overall Width (Inch)
11 in
Socket Size
Hex: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
Drive Size
3/8 in
Overall Height (Inch)
3 in
Socket Depth
Standard
Overall Length
15 in

Details

Item
Insulated Hex Set
Finish
Satin Nickel
Special Features
White Wear Indication Layer
Number of Points
6
Application
Driving and Fastening
Material
Steel, Overmolded Plastic

Description

Klein Tools Insulated T-Handle and Hex Bit Set is made for the kind of work where there's no room for error. Built with three-part insulation and a white wear indicator that alerts linemen when it's time to replace. Oversized handles allow for full control with Class 2 gloves, and the 3 and 6-Inch extensions provide additional reach. This set packs into a heavy-duty case that's always ready for the next job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.