Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker Plier Grips, 6 3/4" L

  • Mfr # M200ST

  • Zoro # G308664963


product price: $15.99
/ea

Key Features

Features
Heat Shrink Band Keeps Grip in Place
Overall Length
6 3/4 in
Handle Style
Ergonomic
Handle Color
Black
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M200ST
Zoro #
G308664963
UPC #
092644990410
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in

Details

Features
Heat Shrink Band Keeps Grip in Place
Item
Ironworker Plier Grips
Handle Style
Ergonomic
Handle Color
Black
Insulated
No
Grip Material
Plastic
Grip Style
Plain
Plier Type
Ironworker's Pliers
Weight
3.8 oz
Tether Ready
No
Non-Sparking
No
ESD-Safe
No
Includes Voltage Detection Module
No

Description

Ironworker Plier Grips, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 6 3/4 in, Jaw Shape Not Applicable, Jaw Length Not Applicable, Jaw Width Not Applicable, Jaw Thickness Not Applicable, Handle Style Ergonomic, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, Features Heat Shrink Band Keeps Grip in Place, Grip Material Plastic, Grip Style Plain, Handle Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.