Zoro Homepage

K-Type High Temperature Thermocouple

  • Mfr # 69142

  • Zoro # G6203683


product price: $34.69
/ea

Key Features

Temp. Range (F)
32 to 896degreeF (0 to 480degreeC)
Probe Length
40" (101.6 cm)
Probe Connection Type
K-Type Thermocouple, High Temperature with Adapter
For Use With
Any Clamp or Digital Multimeter that Measures Temperature
Width
1.50" (3.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69142
Zoro #
G6203683
UPC #
-
Country of Origin
China

Dimensions

Probe Length
40" (101.6 cm)
Width
1.50" (3.8 cm)
Overall Height
0.50" (1.3 cm)

Details

Item
K-Type High Temperature Thermocouple
Temp. Range (F)
32 to 896degreeF (0 to 480degreeC)
Probe Connection Type
K-Type Thermocouple, High Temperature with Adapter
For Use With
Any Clamp or Digital Multimeter that Measures Temperature
Application
HVAC
Meter Style
K-Type High Temperature Thermocouple
Special Features
High Temperature Range

Description

K-Type High Temperature Thermocouple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.