Zoro Homepage

K-Type Temperature Pipe Clamp

  • Mfr # 69140

  • Zoro # G6203729


product price: $31.45
/ea

Key Features

Temp. Range (F)
-4 to 212degreeF (-20 to 100degreeC) with +/-2% accuracy
Probe Length
5.25" (13.3 cm)
Probe Connection Type
K-Type Clamp
Overall Height
0.75" (1.9 cm)
Application
HVAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69140
Zoro #
G6203729
UPC #
-
Country of Origin
China

Dimensions

Probe Length
5.25" (13.3 cm)
Overall Height
0.75" (1.9 cm)
Width
3" (7.6 cm)

Details

Item
K-Type Temperature Pipe Clamp
Temp. Range (F)
-4 to 212degreeF (-20 to 100degreeC) with +/-2% accuracy
Probe Connection Type
K-Type Clamp
Application
HVAC
Meter Style
K-Type Temperature Pipe Clamp
Special Features
Ideal for Pipes 1/4" to 1-3/8" (6.4 to 34.9 mm); Works with Any Digital Multimeter or Clamp Meter that Measures Temperature

Description

K-Type Temperature Pipe Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.