Zoro Homepage

KATAPULT Wire Stripper Replacement Blade Set, RG6

  • Mfr # VDV110-046

  • Zoro # G9228500


product price: $16.79
/ea

Key Features

Tool Weight
0.16 oz (4.5 g)
Features
Precision Machined for Long Life
For Use With
Coaxial Cable Stripper
Compatible with Series
Katapult
Number of Blades
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV110-046
Zoro #
G9228500
UPC #
092644580765
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire/Cable Diameter
6 43/50 mm

Details

Tool Weight
0.16 oz (4.5 g)
Item
Replacement Blade Set
Features
Precision Machined for Long Life
For Use With
Coaxial Cable Stripper
Compatible with Series
Katapult
Number of Blades
1
Blade Style
Rounded Edge
Blade Material
Steel
For Insulation Material
Plastic
Compatible with Manufacturer Model Number
11063MET, 11063W
Part Type
Stripper Replacement Blade Set
For Wire/Cable Type
Coax Cable
Compatible Manufacturer Part Number
11063MET, 11063W
Compatible Manufacturer Model Number
11063MET, 11063W
For Use with Mfr. Model Number
11063MET, 11063W
For Use With Mfr. Model Number
11063MET, 11063W
Compatible with Manufacturer Model No.
11063MET, 11063W
Compatible with Mfr. Model No.
11063MET, 11063W
For Use with Mfr Model Number
11063MET, 11063W
Compatible Pump Manufacturer Part Number
11063MET, 11063W
Compatible Mfr. Model Number
11063MET, 11063W

Description

Replacement Blade Set, Part Type Stripper Replacement Blade Set, For Use With Coaxial Cable Stripper, Compatible with Grainger Part Number 25D160, 58UR82, Compatible with Manufacturer Model Number 11063MET, 11063W, Compatible with Series Katapult, Blade Material Steel, Number of Blades 1, Blade Style Rounded Edge, Features Precision Machined for Long Life, For Insulation Material Plastic, For Wire/Cable Type Coax Cable, Maximum Wire/Cable Diameter 6 43/50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.