Zoro Homepage

KNECT M Impact Socket Adapter Set

  • Mfr # 65KADPM

  • Zoro # G416281007


product price: $14.99
/ea

Key Features

Finish
Black Manganese Phosphate
Drive Size
3/8"
Weight
5.12 oz
Includes
KNECT™ (M) to KNECT™ (S) Reducer, 3/8-Inch Square Extension, KNECT M to Flip Socket Adapter, Impact Adapter
Width
0.91"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65KADPM
Zoro #
G416281007
UPC #
92644653063
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
0.91"
Width
0.91"
Height
2.50"

Details

Finish
Black Manganese Phosphate
Weight
5.12 oz
Includes
KNECT™ (M) to KNECT™ (S) Reducer, 3/8-Inch Square Extension, KNECT M to Flip Socket Adapter, Impact Adapter
Application
Fasteners; Impact Driver
Material
Chrome-Moly, Chrome-Vanadium

Description

The Klein Tools KNECT system is an impact rated, cross-compatible driver and ratchet system for efficient driving tasks. The KNECT M Impact Socket Adapter Set includes four adapters: one connects 3/8-Inch sockets to ratchets and the KNECT M wrench, another lets KNECT M sockets work with a 1/4-Inch impact driver, a dual drive adapter links flip sockets to 3/8-Inch ratchets, and a reducer enables the KNECT M wrench to drive KNECT S sockets. Impact-rated for heavy-duty and high-torque applications. Adapters make sockets KNECT compatible for limitless driving. Included 3/8-Inch adapter for use with traditional sockets.


  • KNECTTM (M) to KNECTTM (S) Reducer Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.