Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Adapters, Red and Black, 3-Foot

  • Mfr # 69359

  • Zoro # G707025068


product price: $18.45
/ea

Key Features

Length
41.1"
Application
Electrical Tracing or Testing
Includes
One-Pair
Features
Compatible with any Brand of Meter with Banana-Type Connectors
For Use With
Mfr # ET450 Electrical Test Kit and any Model with Standard Banana-Type Inputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69359
Zoro #
G707025068
UPC #
092644693595
Country of Origin
China

Dimensions

Length
41.1"
Width
0.31"
Height
0.31"

Details

Item
Lead Adapters
Application
Electrical Tracing or Testing
Includes
One-Pair
Features
Compatible with any Brand of Meter with Banana-Type Connectors
For Use With
Mfr # ET450 Electrical Test Kit and any Model with Standard Banana-Type Inputs
Material
PVC and Berillium Copper

Description

Lead Adapters 3-Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.