Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5268N-21D
Zoro #
G1628302
UPC #
092644525728
Country of Origin
United States
Dimensions
Size
21D
Maximum Waist Size
44"
Minimum Waist Size
36"
Fits Waist Sizes
36" to 44"
Details
Item
Lineman Belt
Number of D-Rings
2
Includes Padding
No
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Belt Material
Leather/Nylon
Includes
Straight Double-Bar D-Rings
Standards
ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015)
Number of Anchor Points
2
Features
Rolled-Edge Leather
Weight Capacity
300 lb.
Color
Brown
D-Ring Style
Fixed
Brand and Series
KLEIN TOOLS 5268N
Series
5268N
OSHA Standards Met
OSHA
Other Standards
CSA
Description
Lineman Belt, Minimum Waist Size 36 in, Size 21D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding No, Maximum Waist Size 44 in, Weight Capacity 300 lb, Number of D-Rings 2, ASTM Standards Met ASTM, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Fixed, Features Rolled-Edge Leather, Hardware Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.