Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Klein Tools Low-Voltage Tester 69127

Low-Voltage Tester (Discontinued)

  • Mfr # 69127
  • Zoro # G0681086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69127
Zoro #
G0681086
UPC #
092644691270
Country of Origin
United States

Details

Item
Low-Voltage Tester
Type
Low-Voltage Tester
Features
Pointed 3.75" (9.5 cm) Probe Makes Checking Easier.
Application
Checking Live 6-24V, AC or DC Circuits; Testing for Shorts in Automotive and Truck Electrical Systems, Motor Field Coils, Radio and Low-Voltage Circuits, Ground Circuit of All Lamps, Wiring, Fuses, etc.
Tool Type
Circuit Tester

Description

Low-Voltage Tester, Tool Type Circuit Tester, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.