Shop GENIUS TOOLS
Create Account
SAE Pin Punch 1/4in D x 160mmL
- Mfr # 566168
- Zoro # G523579776
original price:Â $9.20 , new price: $8.28 , 10 percent off
new price:Â
$
8.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566168
- Zoro #
- G523579776
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 1/4 Inch Drive x 160mm Length Hardened Steel Precision Tool - 566168 Professional Pin Punch SKU: 566168. This SAE pin punch features a 1/4in diameter and a 160mm overall length for controlled, accurate pin work where a consistent strike point matters. Built from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a corrosion resistant coating help it maintain durability and finish under repeated professional use, while meeting or exceeding ANSI standards. Key Benefits SAE pin punch with 1/4in diameter for precise pin driving and alignment. 160mm overall length provides reach while keeping control during striking. Chromium Molybdenum Alloy Steel delivers strength, toughness, and durability. Anti-corrosive material properties help resist wear and surface degradation. Heat treated for maximum durability through repeated heavy-use shop conditions. Corrosion resistant coating helps protect the tool between jobs and storage. Designed and made for professional technicians, this pin punch is built to perform over a lifetime of heavy use. The combination of alloy steel construction, heat treatment, and corrosion protection supports reliable results and long-term service while maintaining compliance with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.