Mesh Ball Cap, Bump Insert Capable
- Mfr # 22014
- Zoro # G624152571
product price:Â
$
37.35
/ea
Key Features
Compatible Brand
KLEIN TOOLS
Compatible Manufacturer Part Number
22018
Brim Length
3 in
Outer Material
Polyester
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22014
- Zoro #
- G624152571
- UPC #
- 092644220142
- Country of Origin
- Indonesia
Dimensions
- Brim Length
- 3 in
- Size - Alpha
- One Size
- Fits Chest Size
- Reflective Accent
Details
- Item
- Bump Cap Insert Hat
- Compatible Brand
- KLEIN TOOLS
- Compatible Manufacturer Part Number
- 22018
- Outer Material
- Polyester
- Outer Color
- Black
- Graphics Type
- American Flag
- Includes Insert
- Bump Cap Insert Not Included
- Features
- Reflective Accent
- Closure Type
- Buckle
- Headwear Style
- Baseball
- Areas Covered
- Head
- Front Closure
- Buckle
Description
Mesh Ball Cap, Bump Insert Capable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.