Zoro Homepage

Meter Accessory Extension Kit, 9-Piece

  • Mfr # 69483

  • Zoro # G915775427


product price: $60.15
/ea

Key Features

Length
8.5 in
Includes
(2) Right-Angle Leads, (2) Lead Extenders, (2) Lead Heads, (2) Alligator Clips, and Case
Features
Belt Loop on Case, Elastic Straps
Depth
1.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69483
Zoro #
G915775427
UPC #
92644694837
Country of Origin
China

Dimensions

Length
8.5 in
Depth
1.5 in
Width
4.5 in

Details

Includes
(2) Right-Angle Leads, (2) Lead Extenders, (2) Lead Heads, (2) Alligator Clips, and Case
Features
Belt Loop on Case, Elastic Straps
Material
PVC, Nickel Plated Brass, PP, Nickel Plated Steel
Connector Type
Lead Extenders: Male-to-Female Banana Jack; Lead Tips: Female Banana Jack; Right-Angle Lead Bases: Male-to-Male Banana Jack; Alligator Clips: Screw on Caps

Description

The Klein Tools Meter Accessory Kit includes 3-Foot right-angle lantern-style leads, 3-Foot extension adapters, removable test lead heads, screw-on alligator clips, and carrying case. Designed to be and upgrade or replacement lead kit compatible with clamp meters, multimeters, or other test equipment with standard lead connections. Lead extenders connect to leads for up to 6-foot extended reach. Use leads with any meter that has banana-type input jacks. Alligator clips thread on the lead heads for more testing options. Includes 2 right-angle leads, 2 lead extenders, 2 lead heads, 2 alligator clips, and case to expand the usage of your multimeter or clamp meter. Double insulated and CAT III 1000V/CAT IV 600V safety rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.