Zoro Homepage

Milled Face Claw Hammer, 22 oz

  • Mfr # H80922SM

  • Zoro # G721679650


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80922SM
Zoro #
G721679650
UPC #
092644810398
Country of Origin
Viet Nam

Description

Milled Face Claw Hammer, 22 oz, Hammer Type Framing Hammer, Head Material Forged Steel, Handle Material Steel, Grip Style Textured, Head Weight 22 oz, Overall Length 15 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Forged Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.