Zoro Homepage

Milled Face Hickory Handle Hammer, 20-Ounce

  • Mfr # H80920H

  • Zoro # G916281002


product price: $29.89
/ea

Key Features

Width
5.3 in
Head Material
Forged Steel
Standards
AMSE B2107.400-2018
Overall Length
16 in
Height
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80920H
Zoro #
G916281002
UPC #
92644810282
Country of Origin
Viet Nam

Dimensions

Width
5.3 in
Overall Length
16 in
Height
1.45 in

Details

Head Material
Forged Steel
Standards
AMSE B2107.400-2018

Description

The Klein 20-Ounce Milled Face Hickory Handle Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. Crafted with a forged steel head and a U.S.-sourced hickory handle, it delivers unmatched strength, balance, and comfort for all-day use. Milled Hammer has extra-large squared strike face to drive nails. Squared striking face for precise driving in tight corners. US-sourced hickory handle offers lightweight strength and balance.


  • Square Striking Milled Face
  • Dual Side Nail Pullers
  • Magnetic Nail Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.