Zoro Homepage

Milled Face Steel Claw Hammer, 22-Ounce

  • Mfr # H80922SM

  • Zoro # G216281009


product price: $31.98
/ea

Key Features

Overall Length
15 in
Head Material
Forged Steel
Standards
AMSE B2107.400-2018
Height
1.6 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80922SM
Zoro #
G216281009
UPC #
92644810398
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Height
1.6 in
Width
5.5 in

Details

Head Material
Forged Steel
Standards
AMSE B2107.400-2018

Description

The Klein Tools 22-Ounce Milled Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The milled strike face provides extra grip during tough nailing conditions, while the steel core handle ensures durability for the hardest-hitting tasks. Straight claw design enhances precision and makes prying easier. Squared striking face for precise driving in tight corners. Tether hole keeps hammers secure when working at heights. Full steel core handle provides unmatched durability and strength for tough tasks.


  • Square Striking Smooth Face
  • Dual Side Nail Pullers
  • Magnetic Nail Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.